Menu Search
ABB INSTALLATION PRODUCTS #BM514

Machine Bolt Square Head 5/8 x 14.00

SKU # 62487100809
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Bolt Length: 14 in.
Thread Length: 6 in.
Material: Steel
Finish: Galvanized
Lb/​C: 130
Package Quantity: 50