The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HYDEL ENTEPRISES #1058M

Machine Bolt, Square Head, 10 in. L x 5/8 in. Dia Bolt, 6 in. L Thread, Square Nuts

SKU # 62075707409
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine
Head: Square
Nuts: Square
Bolt Diameter: 5/8 in.
Bolt Length: 10 in.
Thread Length: 6 in.
Lb/​C: 102
Package Quantity: 50

Machine Bolts: Type - Machine; Head - Square; Nuts - Square; Bolt Dia - in - 5/8; Bolt Length - in - 10; Thread Length - in - 6; Lb/C - 102; Package Quantity - 50; Additional Information - Minimum Breaking Strength: 13500 lbs

Additional Info: Minimum Breaking Strength: 13500 lbs