Menu Search
HYDEL #1258M

Bolt, Machine; Sq Head/Nut; Galv Steel; 5/8 x 12 in.

SKU # 62075707410
Type: Machine Bolt
Head Type: Square
Nut Type: Square
Bolt Size: 5/8 in.
Length: 12 in.
Material: Steel
Finish: Galvanized
Tensile Strength: 13500 lb.
Thread Length: 6 in.
Quantity: 50/Pk.