Menu Search
ABB INSTALLATION PRODUCTS #BM510

Machine Bolt Square Head 5/8 x 10.00

SKU # 62487100807
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Bolt Length: 10 in.
Thread Length: 4 in.
Material: Steel
Finish: Galvanized
Lb/​C: 102
Package Quantity: 50