Menu Search
EATON #CN35NN3H

Contactor, Lighting; Electronically Held; 200A; 3P; 277V 60Hz

SKU # 78211364415 Manufacturer Series: CN35
View more versions of this product
Coil Voltage: 277V 60Hz
Poles: 3P
Contactor Type: Lighting, Electronically Held
Construction Standard: NEMA ISC-2
Size: 45mm Frame Width
UL Cont. Amps: 200A
Enclosure Type: Open
Auxiliary Contacts: 1-NO