Menu Search
Magnetic Lighting Contactors Electrically Held Lighting I.E.C. 600V AC I.E.C. Size B 14A
EATON #XTCF020B00A

Electrically Held Lighting I.E.C. 600V AC I.E.C. Size B 14A

SKU # 01508276967 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Electrically Held Lighting
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 14
Poles: 4
Coil Voltage: 120V 60Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted