Menu Search
EATON #C30CNE20A0

Electrically Held Lighting NEMA 600V AC

SKU # 78211612456 Manufacturer Series: C30CN
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 2
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open

Additional Info: Base Contactor. Contains a 2NO Power pole, accepts 10 Additional Poles for up to 12 Poles Maximum