You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #EPX05H1T

Cutler-Hammer Lighting Contactor, 24VAC Coil, 40A, IEC Size C, NEMA 1

SKU # 62103720442 Manufacturer Series: Series XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Electrically Held Lighting
Construction Standard: IEC 600V AC
Size: IEC Size C
UL Cont. Amps: 40A
Coil Voltage: 24V AC
Enclosure Type: NEMA 1

For customers looking to save both time and money, Eaton offers the XT Lighting Contactor Plug and Play series of enclosed control products. This industrial design is available up to 79A at 600Vac with M22 cover control kits as options. This design includes an industrial grade lighting contactor made up of quick connect components that can be field installed, eliminating the need to order engineered assemblies from the factory. All components come with pre-wired harnesses and interlocking mated plugs that can be easily snapped together on an efficient bracket, preventing confusing control wiring and reducing assembly time. The XT Lighting Contactor Plug and Play, with its simple design and installation, provides for a flexible and efficient solution designed to fit the needs of our customer.