Menu Search
EATON #EPX05K1T

Cutler-Hammer® Lighting Contactor, 24VAC Coil, 79A, IEC Size D, NEMA 1

SKU # 62103720443 Manufacturer Series: Series XT
Contactor Type: Electrically Held Lighting
Construction Standard: IEC 600V AC
Size: IEC Size D
UL Cont. Amps: 79A
Coil Voltage: 24V AC
Enclosure Type: NEMA 1

For customers looking to save both time and money, Eaton offers the XT Lighting Contactor Plug and Play series of enclosed control products. This industrial design is available up to 79A at 600Vac with M22 cover control kits as options. This design includes an industrial grade lighting contactor made up of quick connect components that can be field installed, eliminating the need to order engineered assemblies from the factory. All components come with pre-wired harnesses and interlocking mated plugs that can be easily snapped together on an efficient bracket, preventing confusing control wiring and reducing assembly time. The XT Lighting Contactor Plug and Play, with its simple design and installation, provides for a flexible and efficient solution designed to fit the needs of our customer.