Menu Search
EATON #C30CNE20X0

Lighting Contactor, 347V 60 Hz Coil, 2P, Open, 30A

SKU # 62103724248 Manufacturer Series: C30CN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 2
Coil Voltage: 347V 60 Hz
Enclosure Type: Open