Menu Search
ENTRELEC #AF16-40-00-13

Electrically Held Lighting I.E. 600V AC 35mm Frame Width 30A

SKU # 80432553903 Manufacturer Series: AF16
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Electrically Held Lighting
Construction Standard: I.E. 600V AC
Size: 35mm Frame Width
UL Cont. Amps: 30
Poles: 4
Coil Voltage: 100-250V DC 60/50Hz

Magnetic Lighting Contactors: Contactor Type - Electrically Held Lighting; Construction Standard - I.E. 600V AC; Size - 35mm Frame Width; UL Cont. Amps - 30; Poles - 4; Coil Voltage - 100-250VDC 60/50Hz; Additional Information - Ambient Air Temperature: -40 - 70 deg C; Manufacturer Series - AF16

Additional Info: Ambient Air Temperature: -40 - 70 deg C