Menu Search
GENERAL ELECTRIC #CR463L40AJA

Electrically Held Lighting 30A

SKU # 78316662070 Manufacturer Series: CR463L
Contactor Type: Electrically Held Lighting
UL Cont. Amps: 30
Poles: 4P
Coil Voltage: 120VAC 60/50Hz
Enclosure Type: Open

Magnetic Lighting Contactors: Contactor Type - Electrically Held Lighting; UL Cont. Amps - 30; Poles - 4; Coil Voltage - 120VAC 60/50Hz; Enclosure Type - Open; Additional Information - 4.20 in. W x 3.90 in. D x 7.40 in H; Manufacturer Series - CR463L

Additional Info: 4.20 in. W x 3.90 in. D x 7.40 in H