Menu Search

GENERAL ELECTRIC #CR463L20AJA

Electrically Held Lighting NEMA 600V AC NEMA Size 1 30A

SKU: 78316662069
Manufacturer Series: CR463
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 30
Poles: 2
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: None
Description
Magnetic Lighting Contactors: Contactor Type - Electrically Held Lighting; Construction Standard - NEMA 600V AC; Size - NEMA Size 1; UL Cont. Amps - 30; Poles - 2; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - Open; Manufacturer Series - CR463