The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
ABB INSTALLATION PRODUCTS #A95-30-11-84

Thomas and Betts Non-Reversing Contactor, 110 to 120 VAC Coil, 3P, IP20

SKU # 66201988086 Manufacturer Series: Series A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing Contactor
Construction Standard: I.E.C. 690/1000 VAC or 440 VDC
Size: Frame Size A95
UL Cont. Amps: 145 A
Poles: 3
Coil Voltage: 110 to 120 VAC
Hp 1-Phase 115V: 7.5 Hp
Hp 1-Phase 230V: 30 Hp
Hp 3-Phase 200V: 30 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 60 Hp
Hp 3-Phase 575V: 75 Hp
Enclosure Type: IP20
Auxiliary Contacts: 1NO 1NC