Menu Search
ABB INSTALLATION PRODUCTS #A145N4-30-11-84

Thomas and BettsĀ® Non-Reversing Contactor, 120/110V 60/50Hz Coil, NEMA 600V

SKU # 66201975838 Manufacturer Series: A
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V
Size: NEMA Size 4
UL Cont. Amps: 135A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 3-Phase 200V: 40.00 Hp
Hp 3-Phase 230V: 50.00 Hp
Hp 3-Phase 460V: 100.00 Hp
Hp 3-Phase 575V: 100.00 Hp
Auxiliary Contacts: (1) NO (1) NC

Contactor; Non-Reversing; Magnetic; NEMA 600V; NEMA Size 4; 3 Poles; 135A; 120/110V 60/50Hz Coil; 40 Hp at 3-PH 200V; 50 Hp at 3-PH 230V; 100 Hp at 3-PH 460V; 100 Hp at 3-PH 575V; (1) NO (1) NC Auxiliary

  • Touch safe design
  • Easy maintenance of contacts and coil inspection
  • Fast\, snap-on DIN rail mounting
  • Compact\, space saving design
  • Termination: box lug
  • Dimension: 8.96 in. L x 4.13 in. W x 6.29 in. H
  • Standards: UL listed\, CSA certified