Menu Search
EATON #XTCE115G00A

Contactor; 3P; 160A; 100-120V 50/60Hz

SKU # 01508239547 Manufacturer Series: XT Series
RoHS Compliant
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame G
UL Cont. Amps: 160A
Poles: 3P
Coil Voltage: 100-120V 50/60Hz
Hp 1-Phase 115V: 10
Hp 1-Phase 230V: 25
Hp 3-Phase 200V: 40
Hp 3-Phase 230V: 50
Hp 3-Phase 460V: 100
Hp 3-Phase 575V: 100

Additional Info: Surge Suppressor