Menu Search
EATON #XTCE150G00TD

Contactor; 3P; 180A; 24-27VDC

SKU # 01508239591 Manufacturer Series: XT Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame G
UL Cont. Amps: 180A
Poles: 3P
Coil Voltage: 24-27VDC
Hp 1-Phase 115V: 10
Hp 1-Phase 230V: 30
Hp 3-Phase 200V: 40
Hp 3-Phase 230V: 60
Hp 3-Phase 460V: 125
Hp 3-Phase 575V: 125

Additional Info: (AC3)Thermal Current 150A, Operating Temperature: -25 to 50 deg C (-13 to 122 deg F)