Menu Search
EATON #XTCE040D00A

Contactor; 3P; 63A; 110V 50Hz, 120V 60Hz

SKU # 01508277763 Manufacturer Series: XT Series
RoHS Compliant
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame D
UL Cont. Amps: 63A
Poles: 3P
Coil Voltage: 110V 50Hz, 120V 60Hz
Hp 1-Phase 115V: 3
Hp 1-Phase 230V: 7.5
Hp 3-Phase 200V: 10
Hp 3-Phase 230V: 15
Hp 3-Phase 460V: 30
Hp 3-Phase 575V: 40

Additional Info: Surge Suppressor