Menu Search
EATON #XTCE065D00E

Contactor; 3P; 88A; 208V 60Hz

SKU # 78211648662 Manufacturer Series: XT Series
RoHS Compliant
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame D
UL Cont. Amps: 88A
Poles: 3P
Coil Voltage: 208V 60Hz
Hp 1-Phase 115V: 5
Hp 1-Phase 230V: 15
Hp 3-Phase 200V: 20
Hp 3-Phase 230V: 25
Hp 3-Phase 460V: 50
Hp 3-Phase 575V: 60

Additional Info: (AC3)Thermal Current 65A, Operating Temperature: -25 to 50 deg C (-13 to 122 deg F)