Menu Search
EATON #XTCE250L22A

Contactor, Electric Coil; 3P; 300A; 110-120V 50/60Hz

SKU # 01508208201 Manufacturer Series: XT Series
RoHS Compliant
Type: Contactor, Electric Coil
Construction Standard: I.E.C. 1000V AC
Size: Frame L
UL Cont. Amps: 300A
Poles: 3P
Coil Voltage: 110-120V 50/60Hz
Hp 3-Phase 200V: 75
Hp 3-Phase 230V: 100
Hp 3-Phase 460V: 200
Hp 3-Phase 575V: 250
Auxiliary Contacts: (2) NO (2) NC

Additional Info: (AC3)Thermal Current 250A, Operating Temperature: -25 to 50 deg C (-13 to 122 deg F)