You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XTCE400M22A

Contactor, Electric Coil; 3P; 450A; 110-120V 50/60Hz

SKU # 01508208209 Manufacturer Series: XT Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor, Electric Coil
Construction Standard: I.E.C. 1000V AC
Size: Frame M
UL Cont. Amps: 450A
Poles: 3P
Coil Voltage: 110-120V 50/60Hz
Hp 3-Phase 200V: 125
Hp 3-Phase 230V: 150
Hp 3-Phase 460V: 300
Hp 3-Phase 575V: 400
Auxiliary Contacts: (2) NO (2) NC

Additional Info: (AC3)Thermal Current 400A, Operating Temperature: -25 to 50 deg C (-13 to 122 deg F)