Menu Search
EATON #CN13KN000A

Contactor, Magnetic Motor, 110/120V 50/60Hz Coil

SKU # 78668554594 Manufacturer Series: Space-Savings
Type: Contactor
Size: NEMA Size 3
UL Cont. Amps: 90
Coil Voltage: 24V

Additional Info: Maximum Horsepower: 50 Hp