Menu Search
EATON #XTCE018C10T

Contactor, Magnetic Non-reversing; Open; 3P; 18A; 24V 50/60Hz

SKU # 01508277008 Manufacturer Series: XT
RoHS Compliant
Type: Magnetic Non-Reversing
Construction Standard: I.E.C. 690V AC
Size: IEC Size C
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 24V 50/60Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO