(0)

EATON #XTCE007B10TD

Contactor, Magnetic Non-reversing; Open; 3P; 7A; 24VDC

SKU: 01508276565
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Magnetic Non-Reversing
Construction Standard: I.E.C. 690V AC
Size: IEC Size B
UL Cont. Amps: 7A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 0.25 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 3 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO
Manufacturer Series: XT
Description
Magnetic Motor Contactors: Type - Magnetic Non-Reversing; Construction Standard - I.E.C. 690V AC; Size - I.E.C. Size B; UL Cont. Amps - 7A; Poles - 3P; Coil Voltage - 24V DC; Hp 1-Phase 115V - 0.25 Hp; Hp 1-Phase 230V - 1 Hp; Hp 3-Phase 200V - 1.5 Hp; Hp 3-Phase 230V - 2 Hp; Hp 3-Phase 460V - 3 Hp; Hp 3-Phase 575V - 5 Hp; Enclosure Type - Open; Auxiliary Contacts - (1) NO; Manufacturer Series - XT