Contactor, Non-reversing; 3P; 20A; 120/110V 60/50Hz

SKU: 01508276582
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: 45mm Frame Width
UL Cont. Amps: 20A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 0.25 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 3 Hp
Hp 3-Phase 575V: 5 Hp
Auxiliary Contacts: (1) NC
Manufacturer Series: XT Series
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - 45mm Frame Width; UL Cont. Amps - 20A; Poles - 3P; Coil Voltage - 120/110V 60/50Hz; Hp 1-Phase 115V - 0.25 Hp; Hp 1-Phase 230V - 1 Hp; Hp 3-Phase 200V - 1.5 Hp; Hp 3-Phase 230V - 2 Hp; Hp 3-Phase 460V - 3 Hp; Hp 3-Phase 575V - 5 Hp; Auxiliary Contacts - (1) NC; Additional Information - (AC3)Thermal Current 7A, Operating Temperature: -25 to 50 deg C (-13 to 122 deg F); Manufacturer Series - XT Series
Additional Info: (AC3)Thermal Current 7A, Operating Temperature: -25 to 50 deg C (-13 to 122 deg F)