Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 3P; 20A; 120/110V 60/50Hz
EATON #XTCE009B10A

Contactor, Non-reversing; 3P; 20A; 120/110V 60/50Hz

SKU # 01508276687 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: 45mm Frame Width
UL Cont. Amps: 20A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 1.5 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Auxiliary Contacts: (1) NO

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - 45mm Frame Width; UL Cont. Amps - 20A; Poles - 3P; Coil Voltage - 120/110V 60/50Hz; Hp 1-Phase 115V - 0.5 Hp; Hp 1-Phase 230V - 1.5 Hp; Hp 3-Phase 200V - 3 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 5 Hp; Hp 3-Phase 575V - 7.5 Hp; Auxiliary Contacts - (1) NO; Additional Information - Surge Suppressor; Manufacturer Series - XT

Additional Info: Surge Suppressor