Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 3P; 20A; 240/220V 60/50Hz
EATON #XTCE015B10B

Contactor, Non-reversing; 3P; 20A; 240/220V 60/50Hz

SKU # 01508290057 Manufacturer Series: XT Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: 45mm Frame Width
UL Cont. Amps: 20A
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Auxiliary Contacts: (1) NO

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - 45mm Frame Width; UL Cont. Amps - 20A; Poles - 3P; Coil Voltage - 240/220V 60/50Hz; Hp 1-Phase 115V - 1 Hp; Hp 1-Phase 230V - 3 Hp; Hp 3-Phase 200V - 5 Hp; Hp 3-Phase 230V - 5 Hp; Hp 3-Phase 460V - 10 Hp; Hp 3-Phase 575V - 10 Hp; Auxiliary Contacts - (1) NO; Additional Information - (AC3)Thermal Current 15A, Operating Temperature: -25 to 50 deg C (-13 to 122 deg F); Manufacturer Series - XT Series

Additional Info: (AC3)Thermal Current 15A, Operating Temperature: -25 to 50 deg C (-13 to 122 deg F)