Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Automation and Control
Contactors
Magnetic Motor Contactors
#XTCE018C10E
EATON
#XTCE018C10E
Contactor, Non-reversing; 3P; 40A; 208V 60Hz
SKU
#
01508276998
Manufacturer Series:
XT Series
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Non-Reversing Contactor
Construction Standard:
I.E.C 690V
Size:
IEC Size C
UL Cont. Amps:
40A
Poles:
3P
Coil Voltage:
208V 60Hz
Hp 1-Phase 115V:
2 Hp
Hp 1-Phase 230V:
3 Hp
Hp 3-Phase 200V:
5 Hp
Hp 3-Phase 230V:
5 Hp
Hp 3-Phase 460V:
10 Hp
Hp 3-Phase 575V:
15 Hp
Auxiliary Contacts:
(1) NC
Description
Additional Info: Screw Terminal