Menu Search
EATON #XTCE025C01TD

Contactor, Non-reversing; 3P; 40A; 24-27VDC

SKU # 01508277178 Manufacturer Series: XT Series
RoHS Compliant
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: 45mm Frame Width
UL Cont. Amps: 40A
Poles: 3P
Coil Voltage: 24-27V DC
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 20 Hp
Auxiliary Contacts: (1) NC

Additional Info: (AC3)Thermal Current 25A, Operating Temperature: -25 to 50 deg C (-13 to 122 deg F)