(0)

EATON #XTMC9A10TD

Contactor, Non-reversing; Miniature; Open; 3P; 8.8A; 24VDC

SKU: 01508010213
Manufacturer Series: XT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Non-Reversing Miniature Contactor
Construction Standard: I.E.C.
UL Cont. Amps: 8.8A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 1.5 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO