Menu Search
EATON #CE15BN3AB

Freedom Contactor, Non-reversing; Open; 3P; 10A; 120/110V 60/50Hz

SKU # 78211377824
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 10A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: Open