Menu Search
EATON #CN15NN3A

Freedom Contactor, Non-reversing; Open; 3P; 135A; 120/110V 60/50Hz

SKU # 78211360413
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 120/110V 60/50Hz
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Poles: 3P
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted