Menu Search
EATON #CE15DNS3AB

Freedom Contactor, Non-reversing; Open; 3P; 18A; 120/110V 60/50Hz

SKU # 78211377878
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size D
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted