Menu Search
EATON #E111C50X3N

Contactor, Non-reversing; Open; 3P; 24VDC

SKU # 78211389709 Manufacturer Series: E111
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C
Size: 54mm Frame Width
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 3 HP
Hp 1-Phase 230V: 10 HP
Hp 3-Phase 200V: 15 HP
Hp 3-Phase 230V: 15 HP
Hp 3-Phase 460V: 30 HP
Hp 3-Phase 575V: 30 HP
Enclosure Type: Open

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C; Size - 54mm Frame Width; Poles - 3P; Coil Voltage - 24V DC; Hp 1-Phase 115V - 3 HP; Hp 1-Phase 230V - 10 HP; Hp 3-Phase 200V - 15 HP; Hp 3-Phase 230V - 15 HP; Hp 3-Phase 460V - 30 HP; Hp 3-Phase 575V - 30 HP; Enclosure Type - Open; Additional Information - Current Rating: 50A at 480 VAC (AC-3), 85A at 480 VAC (AC-1); Manufacturer Series - E111

Additional Info: Current Rating: 50A at 480 VAC (AC-3), 85A at 480 VAC (AC-1)