You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #CE15GNS3AB

Freedom Contactor, Non-reversing; Open; 3P; 37A; 120/110V 60/50Hz

SKU # 78211300787
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size G
UL Cont. Amps: 37A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted