Menu Search
EATON #XTCE080F00A

Contactor; Open; 3P; 125A; 110V 50Hz, 120V 60Hz

SKU # 01508239399 Manufacturer Series: XT Series
Type: Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame F
UL Cont. Amps: 125A
Poles: 3P
Coil Voltage: 110V 50Hz, 120V 60Hz
Hp 1-Phase 115V: 7.5
Hp 1-Phase 230V: 15
Hp 3-Phase 200V: 25
Hp 3-Phase 230V: 30
Hp 3-Phase 460V: 60
Hp 3-Phase 575V: 75
Enclosure Type: Open