Menu Search
EATON #XTCE150G00A

Contactor; Open; 3P; 180A; 100-120V 50/60Hz

SKU # 01508239587 Manufacturer Series: XT Series
RoHS Compliant
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame G
UL Cont. Amps: 180A
Poles: 3P
Coil Voltage: 100-120V 50/60Hz
Hp 1-Phase 115V: 10
Hp 1-Phase 230V: 30
Hp 3-Phase 200V: 40
Hp 3-Phase 230V: 60
Hp 3-Phase 460V: 125
Hp 3-Phase 575V: 125
Enclosure Type: Open