Menu Search
EATON #XTCE050D00T

Contactor; Open; 3P; 80A; 24V 50/60Hz

SKU # 01508277834 Manufacturer Series: XT Series
Type: Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame D
UL Cont. Amps: 80A
Poles: 3P
Coil Voltage: 24V 50/60Hz
Hp 1-Phase 115V: 3
Hp 1-Phase 230V: 10
Hp 3-Phase 200V: 15
Hp 3-Phase 230V: 20
Hp 3-Phase 460V: 40
Hp 3-Phase 575V: 50
Enclosure Type: Open