Menu Search
EATON #XTCR007B21A

Contactor, Reversing; 3P; 7A; 120/110V 60/50Hz

SKU # 78211635603 Manufacturer Series: XTCR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: 45mm Frame Width
UL Cont. Amps: 7A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 0.25Hp
Hp 1-Phase 230V: 1Hp
Hp 3-Phase 200V: 1.5Hp
Hp 3-Phase 230V: 2Hp
Hp 3-Phase 460V: 3Hp
Hp 3-Phase 575V: 5Hp
Auxiliary Contacts: (2) NO (1) NC

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)