Menu Search
EATON #XTCR018C21A

Contactor, Reversing; Open; 3P; 18A; 120/110V 60/50Hz

SKU # 78668518022 Manufacturer Series: XT
RoHS Compliant
Type: Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size C
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO(1) NC