Menu Search
EATON #XTCE115G00TD

Magnetic Contactor, 24 to 27 VDC Coil, 3P, I.E.C., 115 A

SKU # 01508239555 Manufacturer Series: XT IEC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing IEC Magnetic Contactor
Construction Standard: I.E.C.
Size: LxWxH: 6.3 x 4.37 x 6.69 in.
UL Cont. Amps: 115 A
Poles: 3
Coil Voltage: 24 to 27 VDC
Hp 1-Phase 115V: 10 Hp
Hp 1-Phase 230V: 25 Hp
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp