(0)

EATON #W+201K1CN

Non-Reversing Contactor, 110V 60 Hz Coil, 27A, 3P

SKU: 78211497907
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Type: Non-Reversing Contactor
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Coil Voltage: 110V 60 Hz
Hp 3-Phase 200V: 7.50 Hp
Hp 3-Phase 230V: 7.50 Hp
Hp 3-Phase 460V: 10.00 Hp
Hp 3-Phase 575V: 10.00 Hp
Description
Contactor; Non-Reversing; NEMA Size 1; 3 Poles; 27A; 110V 60 Hz Coil; 7.50 Hp at 3-PH 200V; 7.50 Hp at 3-PH 230V; 10 Hp at 3-PH 460V; 10 Hp at 3-PH 575V