Menu Search
EATON #CE15HN3AB

Freedom Non-Reversing Contactor, 120/110V 60/50Hz Coil, 44A, 3P

SKU # 78211397328
RoHS Compliant
Type: Magnetic Non-Reversing
Construction Standard: I.E.C. 600V AC
Size: IEC Size H
UL Cont. Amps: 44A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 3.00 Hp
Hp 1-Phase 230V: 7.50 Hp
Hp 3-Phase 200V: 10.00 Hp
Hp 3-Phase 230V: 15.00 Hp
Hp 3-Phase 460V: 30.00 Hp
Hp 3-Phase 575V: 40.00 Hp
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.