Menu Search
EATON #DILM25-10(RDC130)

Cutler-Hammer Reversing Miniature Contactor, 110 to 130 VDC Coil, 3P

SKU # 01508277148 Manufacturer Series: Series XT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Magnetic Reversing Miniature Contactor
Construction Standard: I.E.C. 690 VAC
Size: 45mm Frame
UL Cont. Amps: 25 A
Poles: 3
Coil Voltage: 110 to 130 VDC
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 20 Hp
Enclosure Type: IP00
Auxiliary Contacts: 1NO