Menu Search
ENTRELEC #AF12-30-10-13

Contactor; Open; 3P; 28A; 100-250V 50/60Hz

SKU # 80432553840 Manufacturer Series: AF12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor
Construction Standard: I.E.C. 400V AC
Size: NEMA Size 0
UL Cont. Amps: 28A
Poles: 3P
Coil Voltage: 100-250V 50/60Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Additional Info: Electronic Coil