Menu Search
Magnetic Motor Contactors Contactor; Open; 3P; 30A; 100-250V 50/60Hz

ENTRELEC #AF16-30-10-13

Contactor; Open; 3P; 30A; 100-250V 50/60Hz

SKU #80432553856
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Contactor
Construction Standard: I.E.C. 400V AC
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 100-250V 50/60Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Additional Info: Electronic Coil