Menu Search
ENTRELEC #AF16-30-10-11

Contactor; Open; 3P; 30A; 24-60V 50/60Hz

SKU # 80432553854
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor
Construction Standard: I.E.C. 400V AC
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 24-60V 50/60Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Additional Info: Electronic Coil