Menu Search
GENERAL ELECTRIC #CK09BE311J

Contactor; 3P; 315A; 110V 50Hz

SKU # 42509504488 Manufacturer Series: CK Series
Type: Contactor
Construction Standard: I.E.C. 500V AC
UL Cont. Amps: 315A
Poles: 3P
Coil Voltage: 110V 50Hz
Hp 3-Phase 230V: 100 Hp
Hp 3-Phase 460V: 180 Hp
Auxiliary Contacts: (1) NO (1) NC

Magnetic Motor Contactors: Type - Contactor; Construction Standard - I.E.C. 500V AC; UL Cont. Amps - 315A; Poles - 3P; Coil Voltage - 110V 50Hz; Hp 3-Phase 230V - 100 Hp; Hp 3-Phase 460V - 180 Hp; Auxiliary Contacts - (1) NO (1) NC; Manufacturer Series - CK Series