You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL ELECTRIC #CR305P002

GE Industrial Solutions Non-Reversing Contactor, 115 to 120 VAC, 60Hz Coil, 2P

SKU # 78316635162 Manufacturer Series: CR305
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Magnetic Non-Reversing Contactor
Construction Standard: NEMA 600 VAC 50/60Hz
Size: NEMA Size 5
UL Cont. Amps: 300 A
Poles: 2
Coil Voltage: 115 to 120 VAC 60Hz
Enclosure Type: Open

GE's magnetic contactor is designed for use on today's modern equipment. Especially suitable for handling the switching of resistance heating and capacitor circuit loads, their compact size also fits the needs of the panel building industry. In addition,