Magnetic Motor Contactors: Type - Magnetic Non-Reversing; Construction Standard - I.E.C. 690V AC; Size - Frame Size A145; UL Cont. Amps - 230A; Poles - 3P; Coil Voltage - 120/110V 60/50Hz; Hp 3-Phase 200V - 40 Hp; Hp 3-Phase 230V - 50 Hp ; Hp 3-Phase 460V - 100 Hp; Hp 3-Phase 575V - 125 Hp; Auxiliary Contacts - (1) NO (1) NC; Manufacturer Series - A145